BL Deep Groove Ball Bearings (Inch) R3-ZZ, Shielded, Light Duty, 0.1875" Bore, 0.5" OD
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 77R3, EE1S ZZ Koyo, 33KDD5 Fafnir, KLNJ 3/16 ZZ RHP
TRITAN Deep Groove Ball Bearings (Inch) R3 ZZ PRX, Shielded, Light Duty, 0.1875" Bore, 0.5" OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.50
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.5 in |
| Width | 0.5 in |
| Depth | 0.5 in |
| Height | 0.196 in |
| Weight | 0 lbs |
| Bore Diameter | 0.1875 in |
| Static Load Rating | 110 N |
| Outer Diameter | 0.5 in |
Product Details
| Dynamic Load Rating (N) | 295 |
| Static lbf | 110 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | Inch R |
| Common Interchanges | 77R3, EE1S ZZ Koyo, 33KDD5 Fafnir, KLNJ 3/16 ZZ RHP |
| Dynamic lbf | 295 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | R3 ZZ PRX |
| Duty | Light |
| Grease RPM | 41000 rpm |
| Brand | Bearings Limited |