BL Deep Groove Ball Bearings (Inch) R16-ZZ, Shielded, Light Duty, 1" Bore, 2" OD
Deep Groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation.
Common Interchanges: 77R16, EE9S ZZ Koyo, S10KDD Fafnir, KLNJ 7/8 ZZ RHP
TRITAN Deep Groove Ball Bearings (Inch) R16 ZZ PRX, Shielded, Light Duty, 1" Bore, 2" OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.75
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Depth | 2 in |
| Height | 0.5 in |
| Weight | 0.2 lbs |
| Bore Diameter | 1 in |
| Static Load Rating | 1350 N |
| Outer Diameter | 2 in |
Product Details
| Dynamic Load Rating (N) | 2261 |
| Static lbf | 1350 lb-ft |
| Bearing Style | Deep Grove Ball Bearings |
| Series | Inch R |
| Common Interchanges | 77R16, EE9S ZZ Koyo, S10KDD Fafnir, KLNJ 7/8 ZZ RHP |
| Dynamic lbf | 2261 |
| Material | Caged |
| Description | Deep Groove Ball Bearing |
| Manufacturers Part Number | R16 ZZ PRX |
| Duty | Light |
| Grease RPM | 13000 rpm |
| Brand | Bearings Limited |