XPOWER FC-100 1100 CFM 4 Speed Portable Multipurpose 11" Pro Air Circulator Utility Fan
XPOWER Professional Grade Air Circulator Utility Fans are ideal for use in offices, classroom, workshops, warehouses, stores and any other commercial or residential space that needs powerful air circulation. Designed with vortex air movement to promote cooling and improve air quality instantly unlike any other brand, the XPOWER FC-100 is extremely versatile and packs surprising power. This multi-purpose fan is ETL/CETL safety certified and has XPOWER's advanced manufacture technology, including 4 speeds for maximum air flow, set-n-forget timer, and a rugged built-in rack for 360 degree rotational angle.
XPOWER FC-100 1100 CFM 4 Speed Portable Multipurpose 11" Pro Air Circulator Utility Fan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/4 in |
| Depth | 16 in |
| Height | 8-7/8 in |
| Weight | 10 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 11 in |
Product Details
| Assembly Required | Assembled |
| Max Ambient Temperature | 110 °F |
| Number of Speeds | 4 |
| Fan Type | Commercial / Residential |
| Number of Blades | 5 |
| Motor Type | Open Air Over |
| Mounting Location | Free-standing |
| Material | Polypropylene |
| Phase | 1 |
| Blade Type | Plastic |
| Manufacturers Part Number | FC-100 |
| Brand | XPower |
| Horsepower | 1/10 HP |
| Color | Yellow |
| Amperage | 0.6 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| CFM High | 1,100 CFM |
| Package Quantity | 1 |
| Description | Portable Multipurpose 11 Pro Air Circulator Utility Fan |
| Oscillating/Non Oscillating | Non-Oscillating |
| Power Cord Type | SJT 3 PRONG |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |