Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Blickman

Model # :WBB3079366

MPN #: 162DSHB001

Blickman Decontamination Station, 116"Wx26.5"D, Stationary Legs, 3 Sink Bowls, Wall Mounted Faucets

Product Description
Blickman's stainless steel decontamination stations provide optimal infection control in today's high risk healthcare environments. This decontamination station sits on four square posts reinforced with an h brace. It has a symmetrical design for either left or right workflow, an ergonomic working height, three sink bowls, and wall mounted faucets.

Features:
  • Sits on stationary stainless steel legs, supported by h brace
  • Ergonomic 37" working height
  • Symmetrical design for either left or right workflow with 18" counter space on both sides
  • 8" backsplash
  • Three 25" x 18" x 10" sink bowls
  • Allows for full immersion of instrument trays
  • Permanently etched gallon and liter calibration inside each bowl for precise measurement
  • Pitched bottom for proper drainage
  • No drip sink lip
  • Wall mounted faucets
  • Swivel gooseneck faucet with 12" swing and 4" wrist blade handles
  • Pre rinse combination faucet
  • Deck Mounted Faucets
  • Alternative faucet options
  • Swing faucet
  • DI/RO lab faucet
  • Made in the USA


PRICE
$21,919.00

1
1
Ships in 63 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width116 in
Depth26-1/2 in
Height37 in
Compartment Depth10 in
Steel Gauge14, 16, 18 ga

Product Details

Assembly RequiredNo
TypeDecontamination Stations
ColorSilver
Mounting LocationWall
Material304 Stainless Steel
DescriptionDecontamination Station with Stationary Legs
Package Quantity1
Manufacturers Part Number162DSHB001
BrandBlickman

Warranty

WarrantyLifetime Limited