Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



DeWalt

Model # :WBB2224228

MPN #: DCB606

DeWalt® DCB606 20/60V Li-Ion Flexvolt Battery 6Ah Extended Capacity

Product Description
DeWalt DCB606 20/60V Max Flexvolt 6.0 AH Battery Pack

The DCB606 20V/60V MAX Battery pack changes voltage when you change tools, powering a line of powerful 60V MAX tools, 120V MAX tools, and backwards compatible to existing 20V MAX tools and chargers. The battery pack is smart enough to know when to provide runtime for 20V MAX tools (6.0Ah) and power in the new 60V MAX and 120V MAX tools.

Features:

  • The Power of corded, The Freedom of cordless
  • 4X runtime compared to DCB201 1.5Ah Battery Pack
  • 3X Power compared to DC9096 18V Battery
  • Tri-Platform Compatibility 20V MAX , 60V MAX and 120V MAX
  • LED State of Charge Display
  • Durable construction with a single piece cell holder
PRICE
$339.95

1
1
Available on or around 10/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4
Width3-1/2 in

Product Details

Battery TypeLithium-Ion
TypePower Tool Battery
Amperage6 A
SeriesFLEXVOLT®
For Use WithDeWALT 20V MAX
Batteries IncludedYes
Battery SystemFLEXVOLT®
Number of Batteries1
Voltage20/60 V
DescriptionFlexvolt 20/60V Max Battery Pack 6.0Ah
Package Quantity1
Manufacturers Part NumberDCB606
Battery Amp Hours6.0 Ah
Charger IncludedNo
BrandDeWalt

Warranty

Warranty3 yr