Take 15% off your entire order!

Offer applied at checkout

Alegacy 70MCB - Double Menu Cover, 6-1/2" x 9" Black

Alegacy 70MCB - Double Menu Cover, 6-1/2" x 9" Black

Item #: WBB344400

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 24

Price: $8.90

Quantity

Customers Also Viewed

Alegacy 712R - Double Menu Cover, 7-1/2" x 11" Red

Alegacy 712R - Double Menu Cover, 7-1/2" x 11" Red

Alegacy 9906 - Ice Tea Spoon, Brighton Pattern, 12 Pack

Alegacy 9906 - Ice Tea Spoon, Brighton Pattern, 12 Pack

Alegacy 5607 - Windsor Pattern Oyster Fork, Medium Weight, 12 Pack

Alegacy 5607 - Windsor Pattern Oyster Fork, Medium Weight, 12 Pack

Alegacy 1810 - Bouillon Spoon, Jewel Pattern, 12 Pack

Alegacy 1810 - Bouillon Spoon, Jewel Pattern, 12 Pack

Alegacy 1808 - Salad Fork, Jewel Pattern, 12 Pack

Alegacy 1808 - Salad Fork, Jewel Pattern, 12 Pack

American Metalcraft MH243 - Menu Clip, 2-1/2" High, W/Loop Clip

American Metalcraft MH243 - Menu Clip, 2-1/2" High, W/Loop Clip

American Metalcraft MH252 - Menu Clip, 1-5/8" High, W/Loop Clip

American Metalcraft MH252 - Menu Clip, 1-5/8" High, W/Loop Clip

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Double Menu Cover-Black

Weights & Dimensions

  • Width 9 IN (22.86 cm)
  • Length 6-1/2 IN (16.51 cm)

Product Details

  • Brand Alegacy
  • Material Plastic
  • Manufacturers Part Number 70MCB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

24 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 70MCB - Double Menu Cover, 6-1/2" x 9" Black

Alegacy 70MCB - Double Menu Cover, 6-1/2" x 9" Black

Item #: WBB344400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant