Take 15% off your entire order!

Offer applied at checkout

Hydrofarm Dayspot CFL 26W/65K, Equivalent To 100W Bulb

Hydrofarm Dayspot CFL 26W/65K, Equivalent To 100W Bulb

Item #: WBB778607

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $21.00

Quantity

Customers Also Viewed

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Agrosun Dayspot Incandescent Bulb, 60W

Hydrofarm Hortilux Super HPS Enhanced Spectrum Bulb, 400W

Hydrofarm Hortilux Super HPS Enhanced Spectrum Bulb, 400W

Hydrofarm HPS Bulb, 400W

Hydrofarm HPS Bulb, 400W

Hydrofarm Agrosun HPS Bulb, 600W, Red

Hydrofarm Agrosun HPS Bulb, 600W, Red

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm FLB125C Compact Fluorescent Grow Light, 125W, 7000 Lumens, 10000 Hours, 6500K - Daylight

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm Sunmaster Super HPS High Output, 1000W Bulb

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Hydrofarm T5 Replacement 6500K Bulbs, 54W, 4 Foot

Ushio 1000306 Eke, Jcr21v-150w, Mr16, 150 Watts, 200 Hours Bulb - Pkg Qty 10

Ushio 1000306 Eke, Jcr21v-150w, Mr16, 150 Watts, 200 Hours Bulb - Pkg Qty 10

Ushio 1003003 Jcr12v-100w/H10, Mr16, 100 Watts, 1000 Hours Bulb - Pkg Qty 10

Ushio 1003003 Jcr12v-100w/H10, Mr16, 100 Watts, 1000 Hours Bulb - Pkg Qty 10

Hydrofarm Dayspot CFL 26W/65K, Equivalent To 100W

Compact fluorescent spiral bulbs provide the light you need while reducing energy costs. These work great in our Dayspot grow light and fixture. 26 watt/65K bulb is equivalent to a 100W incandescent bulb. Produces 1600 lumens and will last an average of 10,000 hours. Fits any light fixture. Medium Base. UL LISTED.

Product Details

  • Rated Wattage 236 W
  • Brand Hydrofarm
  • Voltage 120 V
  • Average Life 10000 HR
  • Description Compact Fluorescent Spiral Bulb
  • Rated Initial Lumens 18,000
  • Lumens 18000
  • Manufacturers Part Number FLC26D
  • Color Temperature 6500 K
  • Shape E26
  • Wattage 236 W

Weights & Dimensions

  • Base Medium (E26)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm Dayspot CFL 26W/65K, Equivalent To 100W Bulb

Hydrofarm Dayspot CFL 26W/65K, Equivalent To 100W Bulb

Item #: WBB778607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant