Applications:
- Medical
- Pharmaceutical
- Environmental monitoring
- Industrial and commercial temperature applications
- R&D and educational establishments
- Food service
Weights & Dimensions
| Length | 24 in |
| Width | 10 in |
| Height | 12 in |
| Weight | 4 |
Product Details
| Type | Data Logging Thermocouple Thermometer Kit |
| Package Includes | Data Logging Thermometer, 16GB Micro SD Memory Card |
| Color | Blue |
| Power Source | Battery |
| Package Quantity | 1 |
| Manufacturers Part Number | R2450SD-KIT3 |
| Batteries | AA |
| Case Included | Yes |
| Brand | REED Instruments |
Warranty
| Warranty | 1 yr |