Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED Instruments

Model # :WBC0063063

MPN #: R2450SD-NIST

REED Instruments Data Logging Thermocouple Thermometer with NIST Certificate

Product Description
Real-time data logger with integrated SD memory card measures/records up to 4 separate temperature measurements simultaneously as well as temperature differential. Accepts Type K, J , R, S, E, T thermocouples and RTD probes. This product includes an ISO Certificate with full Data and Uncertainties.

The R2450SD features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring on up to 4 separate channels.

Features:
  • Temperature differential (T1-T2), Max/Min and Data hold functions
  • User selectable °C, °F
  • Real-time data logger with integrated SD memory card
  • Low battery indicator and auto shut off
Includes:
  • Data Logging Thermometer
  • Beaded Wire Probe
  • Soft Carrying Case
  • Batteries
Applications:
  • Medical
  • Pharmaceutical
  • Environmental monitoring
  • Industrial and commercial temperature applications
  • R&D and educational establishments
  • Food service


PRICE
$529.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9 in
Height7 in
Weight3

Product Details

TypeData Logging Thermocouple Thermometer with NIST Certificate
Package IncludesTraceable Calibration Certificate with Full Data and Uncertainties
ColorBlue
Power SourceBattery
Package Quantity1
Manufacturers Part NumberR2450SD-NIST
BatteriesAA
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1 yr