Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED Instruments

Model # :WBC0060459

MPN #: R4000SD

Reed Instruments Data Logging Thermo-Anemometer with Vane

Product Description
The R4000SD measures air velocity, air temperature and has a built-in contact thermometer. Featuring automatic temperature compensation, Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring.

Features:
  • Measures air velocity (fpm, m/s, kph, mph and knots) and air temperature
  • Contact temperature measurement with type J/K thermocouple option
  • Thermistor sensor for fast air temperature readings
  • Low friction ball-bearing, rotating vane probe ensures high accuracy readings
  • Real-time data logger with integrated SD memory card
  • User selectable sampling rate from 1 to 3600 seconds
  • Easy-to-read backlit LCD display
  • Data hold and Min/Max functions
  • Tripod mount on probe and instrument for long-term monitoring
  • Low battery indicator and auto shut off

Package Contents:
  • Data Logging Vane Thermo-Anemometer
  • Vane Probe
  • Hard Carrying Case
  • Batteries


PRICE
$429.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width3 in
Height1-1/2 in
Weight1

Product Details

TypeThermo-Anemometer
ColorBlue
Temperature Range32 to 122°F (0 to 50°C)
Package Quantity1
DescriptionData Logging Thermo-Anemometer with Vane
Manufacturers Part NumberR4000SD
BatteriesAA (x6)
BrandREED Instruments

Compliance & Certifications

CertificationsCE