The R6250SD measures temperature, humidity, dew point, black globe, indoor/outdoor, and direct or radiant sunlight with Wet Bulb Globe Temperature (WBGT). With this information it determines the "What it feels like" temperature. The R6250SD is designed to meet OSHA requirements, with a user-adjustable WBGT audible alarm and the ability to adjust settings for indoor temperature measurement. Featuring, Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring. Black Globe Temperature (TG) monitors the effects of direct solar radiation on an exposed surface. User selectable unit of measure (°F or °C). Low battery indicator and auto shut off.
Included- Data Logging Heat Stress Meter
- Soft Carrying Case
- Batteries
Applications- Sports (leisure, organized, and professional)
- Monitor seasonal conditions to ensure safe environment at school or daycare
- Ensuring safe work environments