Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED Instruments

Model # :WBC0063005

MPN #: R4700SD

REED Instruments Data Logging Environmental Meter

Product Description
Real-time data logger with integrated SD memory card measures/records velocity and temperature, ambient and contact temperatures, relative humidity, and light levels.

The R4700SD features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring.

Features:
  • Measures sound level (dB) with R4700SD-SOUND (sold separately)
  • Air velocity is measured in m/s, ft/min, km/h, mph or knots
  • Light levels are measured in foot-candles or lux
  • Temperature is measured in °C or °F
  • Low battery indicator and auto shut off
Applications:
  • Meteorological stations
  • Environmental monitoring


PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width11-1/4 in
Height3-1/2 in
Weight4

Product Details

TypeEnvironmental Meter
Package IncludesMulti-Function Probe, Hard Carrying Case, Batteries
ColorBlue
Power SourceBattery
Package Quantity1
Manufacturers Part NumberR4700SD
BatteriesAA
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1 yr