x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Danger Restricted Area Authorized Employees Only, 10x14, Aluminum

Global Industrial™ Danger Restricted Area Authorized Employees Only, 10x14, Aluminum

Item #: WB724217AB

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Danger signs should be used where immediate hazards exist.
Text on Sign:
Danger Restricted Area Authorized Employees Only

  • WIDTH INCHES 14 (35.56 cm)
  • HEIGHT INCHES 10 (25.4 cm)
  • BRAND Global Industrial
  • CONSTRUCTION Aluminum
  • DESCRIPTION Restricted Area Authorized Employees Only
  • MANUFACTURERS PART NUMBER 724217AB
  • PACKAGE QUANTITY 1
  • THICKNESS MIL 1
  • LEGEND HEADING Danger
  • MOUNTING Mounting Holes - 4 Corner
  • SIGN LEGEND Restricted Area Authorized Employees Only
  • GLOW IN THE DARK No
  • SIGN SHAPE Rectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Danger Restricted Area Authorized Employees Only, 10x14, Aluminum

Global Industrial™ Danger Restricted Area Authorized Employees Only, 10x14, Aluminum

Item #: WB724217AB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant