Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Dandux

Model # :WB251967

MPN #: 42610

Dandux Flathauler Nursery Wagon Cart 42610 - 48 x 24 - 500 Lb. Cap.

Product Description
Dandux "Flathauler" NURSERY WAGON CART

All-Purpose Cart is perfect for Hauling Flower Flats and Gardening Products.

This nursery wagon features a reinforced expanded metal mesh deck that is easily cleaned, as water and debris flows through the platform. Wagon deck offers 8 square feet of carrying space for flats of plants and gardening tools. Nursery carts "no lift to haul" balanced design can safely move loads up to 500 lbs. Strong structural steel handle and chassis has a durable, weather resistant powder coated finish. Rolls smoothly on foam filled flat-free tires for years of service. Cart can be stored on its end in just 2 square feet of space when not in use. Flat Bed Deck is best for oversized loads. Assembles easily.

PRICE
$1,569.00

1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height38-1/2 in
Weight Capacity500 lbs
Weight48 lbs
Wheel Diameter13 in
Deck Height16 in

Product Details

Assembly RequiredYes
TypePerforated Steel Lip Deck Wagon
ColorGreen
Wheel TypeFlat-Free Foam
MaterialSteel
Manufacturers Part Number42610
BrandDandux