Heavy duty, lightweight trucks are weather and water resistant. Kiln-dried hardwood base and welded spring steel frame for long life. Dual reinforced handles and 4 swivel rubber wheel casters for easiest transport of materials. Large document pocket included. White Canvas body offers maximum abrasion resistance and durability.
Dandux Canvas Basket Bulk Truck 40072008-3S 8 Bushel - White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$509.00
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 22 in |
| Height | 29 in |
| Weight | 31 lbs |
| Wheel Diameter | 2-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Canvas Bulk Basket Truck |
| Liner Material | Canvas |
| Color | White |
| Caster Type | (4) Swivel |
| Capacity Bushel | 8 bu |
| Capacity | 10 ft³ |
| Material | Canvas |
| Manufacturers Part Number | 40072008-3S |
| Base Material | Hardwood |
| Brand | Dandux |