SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 4356035 - Dallas Ware® Oval Platter 12" x 8-1/2", Cafe Blue - Pkg Qty 24

Carlisle 4356035 - Dallas Ware® Oval Platter 12" x 8-1/2", Cafe Blue - Pkg Qty 24

Item #: WBB624195

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$16.50 ea.

Price: $396.00 / Pkg of 24

Quantity

Customers Also Viewed

Carlisle KL12725 - Kingline™ Oval Platter 12", 8-31/32", 1-3/16", Tan - Pkg Qty 12

Carlisle KL12725 - Kingline™ Oval Platter 12", 8-31/32", 1-3/16", Tan - Pkg Qty 12

Carlisle KL12705 - Kingline™ Oval Platter 12", 8-31/32", 1-3/16", Red - Pkg Qty 12

Carlisle KL12705 - Kingline™ Oval Platter 12", 8-31/32", 1-3/16", Red - Pkg Qty 12

Carlisle KL12703 - Kingline™ Oval Platter 12", 8-31/32", 1-3/16", Black - Pkg Qty 12

Carlisle KL12703 - Kingline™ Oval Platter 12", 8-31/32", 1-3/16", Black - Pkg Qty 12

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Dallas Ware® Oval Platter 12" x 8-1/2" - Caf© Blue

Features:
  • Dallas Ware®, the original industry standard for melamine dinnerware
  • Offers superior stain and scratch resistance
  • Reinforced rim and foot design
  • Stacks with major competitors' products
  • Dishwasher safe; safe for temperatures up to 212°F
  • Meets PS25-70 specifications
  • BPA free

Weights & Dimensions

  • Depth 1 IN (2.54 cm)
  • Width 8-1/2 IN (21.59 cm)
  • Height 1 IN (2.54 cm)
  • Length 11-8/9 IN (30.2 cm)

Product Details

  • Type Platter
  • Package Quantity 24
  • Brand Carlisle
  • Material Melamine
  • Style Dallas Ware®
  • Manufacturers Part Number 4356035
  • Shape Oval
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4356035 - Dallas Ware® Oval Platter 12" x 8-1/2", Cafe Blue - Pkg Qty 24

Carlisle 4356035 - Dallas Ware® Oval Platter 12" x 8-1/2", Cafe Blue - Pkg Qty 24

Item #: WBB624195

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant