SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 4354003 - Dallas Ware® Bouillon Cup 8 Oz., Black - Pkg Qty 24

Carlisle 4354003 - Dallas Ware® Bouillon Cup 8 Oz., Black - Pkg Qty 24

Item #: WBB624715

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4.72 ea.

Price: $113.28 / Pkg of 24

Quantity

Customers Also Viewed

Carlisle PCD30802 - Bouillon Cup 8.4 Oz., 4", White - Pkg Qty 48

Carlisle PCD30802 - Bouillon Cup 8.4 Oz., 4", White - Pkg Qty 48

Carlisle KL35025 - Kingline™ Bouillon Cup 7.7 Oz., Tan - Pkg Qty 48

Carlisle KL35025 - Kingline™ Bouillon Cup 7.7 Oz., Tan - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Dallas Ware® Bouillon Cup 8 Oz. - Black

Features:
  • Dallas Ware®, the original industry standard for melamine dinnerware
  • Offers superior stain and scratch resistance
  • Reinforced rim and foot design
  • Stacks with major competitors' products
  • Dishwasher safe; safe for temperatures up to 212°F
  • Meets PS25-70 specifications
  • BPA free

Weights & Dimensions

  • Depth 2-1/7 IN (5.44 cm)
  • Diameter 3-5/6 IN (9.74 cm)

Product Details

  • Type Bouillon Cup
  • Package Quantity 24
  • Brand Carlisle
  • Material Melamine
  • Style Dallas Ware®
  • Manufacturers Part Number 4354003
  • Capacity 7.5 OZ
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4354003 - Dallas Ware® Bouillon Cup 8 Oz., Black - Pkg Qty 24

Carlisle 4354003 - Dallas Ware® Bouillon Cup 8 Oz., Black - Pkg Qty 24

Item #: WBB624715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant