SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 43540-825 - Dallas Ware® Bouillon Cup 7-1/2 Oz., Tan, Set Of 12 - Pkg Qty 2

Carlisle 43540-825 - Dallas Ware® Bouillon Cup 7-1/2 Oz., Tan, Set Of 12 - Pkg Qty 2

Item #: WBB624335

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$72.95 ea.

Minimum Quantity: 6

Price: $145.90 / Pkg of 2

Quantity

Customers Also Viewed

Carlisle 5506-807 - Stackable™ Tumbler 9.5 Oz., (12/St), Clear - Pkg Qty 12

Carlisle 5506-807 - Stackable™ Tumbler 9.5 Oz., (12/St), Clear - Pkg Qty 12

Carlisle 5501-807 - Stackable™ Tumbler 5 Oz., (12/St), Clear - Pkg Qty 12

Carlisle 5501-807 - Stackable™ Tumbler 5 Oz., (12/St), Clear - Pkg Qty 12

American Metalcraft MRF450BL - Ramekin, 4-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF450BL - Ramekin, 4-1/2 Oz. Cap, Fluted Sides, Black

American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRF350W - Ramekin, 3-1/2 Oz. Cap, Fluted Sides, White

American Metalcraft MRS200BL - Ramekin, 2 Oz. Cap, Smooth Sided, Black

American Metalcraft MRS200BL - Ramekin, 2 Oz. Cap, Smooth Sided, Black

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Dallas Ware® Bouillon Cup 7.5 Oz. - Cash & Carry, Tan, Set of 12

Features:
  • Dallas Ware®, the original industry standard for melamine dinnerware
  • Offers superior stain and scratch resistance
  • Reinforced rim and foot design
  • Stacks with major competitors' products
  • Dishwasher safe; safe for temperatures up to 212°F
  • Meets PS25-70 specifications
  • BPA free
  • NSF Listed

Weights & Dimensions

  • Depth 2-1/7 IN (5.44 cm)
  • Diameter 3-5/6 IN (9.74 cm)

Product Details

  • Type Bouillon Cup
  • Package Quantity 2
  • Brand Carlisle
  • Material Melamine
  • Style Dallas Ware®
  • Manufacturers Part Number 43540-825
  • Capacity 7-1/2 OZ
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 43540-825 - Dallas Ware® Bouillon Cup 7-1/2 Oz., Tan, Set Of 12 - Pkg Qty 2

Carlisle 43540-825 - Dallas Ware® Bouillon Cup 7-1/2 Oz., Tan, Set Of 12 - Pkg Qty 2

Item #: WBB624335

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant