$41.95 ea.
Price: $209.75 / Pkg of 5
Customers Also Viewed
Lock Housing and Chassis - Cold rolled steel with zinc dichromate finish for corrosion resistance. Requires standard 2 1/8" (53.97mm) bore through door. Backset: 2-3/4", optional - adjustable. Door Thickness: 1-3/8" to 1-3/4". Latch: Zinc plated 3/8" throw. Guarded Latchbolt on all keyed functions. Latch front: 1-1/8" X 2-1/4" for 2-3/4" backset or 1 X 2-1/4" for adjustable latch. Strike: 4-7/8" A.S.A, option - 2-3/4" T strike, or 2-1/4" full lip strike. Cylinder: Solid brass 6 pin keyed 5, SC-1 keyway. #1145 or AR-1 keyway. Locks will accept Lori plugs. Keyed alike #'s available, Master key and Grand Master key available. Keys: 3 per lock. Handed: Non-handed. Finishes: US3, US32D. Standard Package: Keyed functions include - 2-3/4" backset latch- 4-7/8" A.S.A strike, SC-1 keyway, 1 spin on rose, 1 snap on rose, 3 keys. Trim: Knob 1-7/8" dia., Rose 2-3/4" dia. Stainless Steel Finish.
- MANUFACTURERS PART NUMBER B2635SSKX
- DESCRIPTION Cylindrical Entry Lock - Keyed To Bitting X
- BRAND S. Parker Hardware
- PACKAGE QUANTITY 5
- STRIKE ANSI
- GRADE 3
- COLOR FINISH Stainless Steel
- KEY QUANTITY 2
- BACKSET INCHES 2-3/4 (6.99 cm)
- SERIES B2635
- KEYWAY Schlage SC-1
- FITS DOOR THICKNESS INCHES 1-3/8 - 1-3/4
There are no questions for this product.
Popular item in this category
Cylindrical Entry Lock - Stainless Steel Keyed To Bitting W - Pkg Qty 5
Item #: B279416
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$209.75

Cylindrical Entry Lock - Stainless Steel Keyed To Bitting X - Pkg Qty 5
$41.95
- Product Information
- Customer Review
- Product Q&A