x

Take 15% off your entire order!

Offer applied at checkout

Cylindrical Entry Lock - Polished Brass Keyed To Bitting U - Pkg Qty 5

Cylindrical Entry Lock - Polished Brass Keyed To Bitting U - Pkg Qty 5

Item #: WBB279618

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$47.95 ea.

Price: $239.75 / Pkg of 5

Quantity

Customers Also Viewed

Cylindrical Entry Lock - Polished Brass Keyed To Bitting U

Lock Housing and Chassis - Cold rolled steel with zinc dichromate finish for corrosion resistance. Requires standard 2 1/8" (53.97mm) bore through door. Backset: 2-3/4", optional - adjustable. Door Thickness: 1-3/8" to 1-3/4". Latch: Zinc plated 3/8" throw. Guarded Latchbolt on all keyed functions. Latch front: 1-1/8" X 2-1/4" for 2-3/4" backset or 1 X 2-1/4" for adjustable latch. Strike: 4-7/8" A.S.A, option - 2-3/4" T strike, or 2-1/4" full lip strike. Cylinder: Solid brass 6 pin keyed 5, SC-1 keyway. #1145 or AR-1 keyway. Locks will accept Lori plugs. Keyed alike #'s available, Master key and Grand Master key available. Keys: 3 per lock. Handed: Non-handed. Finishes: US3, US32D. Standard Package: Keyed functions include - 2-3/4" backset latch- 4-7/8" A.S.A strike, SC-1 keyway, 1 spin on rose, 1 snap on rose, 3 keys. Trim: Knob 1-7/8" dia., Rose 2-3/4" dia. Polished Brass Finish.

  • MANUFACTURERS PART NUMBER B2635PBKU
  • DESCRIPTION Cylindrical Entry Lock Keyed To Bitting U
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 5
  • STRIKE ANSI
  • GRADE 3
  • COLOR FINISH Polished Brass
  • KEY QUANTITY 2
  • BACKSET INCHES 2-3/4 (6.99 cm)
  • SERIES B2635
  • KEYWAY Schlage SC-1
  • FITS DOOR THICKNESS INCHES 1-3/8 - 1-3/4
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
Cylindrical Entry Lock - Polished Brass Keyed To Bitting U - Pkg Qty 5

Cylindrical Entry Lock - Polished Brass Keyed To Bitting U - Pkg Qty 5

Item #: WBB279618

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant