This Cylinder Truck handles cylinders up to 9-¼" diameter. The ¼" steel deck and 1" square tube superstructure offer superior durability. Comfortable ¾" dia. push handle offers easy steering. Cylinders are held safely in place by two heavy-duty chain mounted 37" above the deck. Durable orange enamel finish. Rolls smoothly on phenolic casters (2 swivel, 2 rigid). Shipped assembled.
8 Cylinder Truck features a 10" wide fold-down ramp on both sides of the truck for easy cylinder loading. Swivel casters feature brakes to keep the truck in place.
Model # :WB986871
MPN #: CT-8
Cylinder Truck 8 Cylinders 1500 Lb. Capacity - CT-8
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,179.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60-1/2 in |
| Height | 42 in |
| Weight Capacity | 1500 lbs |
| Wheel Diameter | 8 in |
| Cylinder Diameter | 9.25 in |
Product Details
| Assembly Required | No |
| Type | 8 Cylinder Truck |
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | CT-8 |
| Wheel Type | (2) Rigid, (2) Swivel |
Warranty
| Warranty | 2 |