x

Take 15% off your entire order!

Offer applied at checkout

Cylinder Storage Mobile Forkliftable Caddy

Cylinder Storage Mobile Forkliftable Caddy

Item #: WB482416C

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,336.00

Quantity

Customers Also Viewed

Forkliftable Cylinder Caddy
with Casters

Holds cylinders up to 9" diameter. Hinged retainer bars secure cylinders in place during handling. Designed for convenient loading and unloading; cylinders roll on or off at floor level without lifting or rolling up a ramp. 6" side fork pockets to handle 5" wide forks. Includes four 4" diameter hard rubber casters (2 swivel) with a 1500 lb. capacity.

  • WIDTH INCHES 34 (86.36 cm)
  • DEPTH INCHES 33 (83.82 cm)
  • HEIGHT INCHES 46 (116.84 cm)
  • CAPACITY 6 Cylinders
  • CAPACITY LBS 1500 (681.82 kg)
  • COLOR FINISH Red
  • ASSEMBLY Assembled
  • CONSTRUCTION Steel
  • CYLINDER SIZE Up To 9" Dia.
  • CYLINDER TYPE Any
  • MANUFACTURERS PART NUMBER CP6-C
  • PACKAGE QUANTITY 1
  • STYLE Mobile
  • TYPE Forkliftable
  • WHEEL SIZE 4"
  • WHEEL TYPE (2) Swivel Casters & (2) Swivel Casters
  • LIMITED WARRANTY 2 Years
  • GAUGE 7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $436.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cylinder Storage Mobile Forkliftable Caddy

Cylinder Storage Mobile Forkliftable Caddy

Item #: WB482416C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant