This 14 CFM Steel Orifice is for use with Cyclone Abrasive Blast Cabinets.
Cyclone 7077 14 CFM Steel Orifice
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Part |
| Material | Steel |
| Package Quantity | 1 |
| Description | 14 CFM Steel Orifice |
| Color | Black |
| Manufacturers Part Number | 7077 |
| Brand | Cyclone Manufacturing |