Take 15% off your entire order!

Offer applied at checkout

Cyclone 7011 14 CFM Ceramic Nozzle

Cyclone 7011 14 CFM Ceramic Nozzle

Item #: WBB782579

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Quantity

Customers Also Viewed

Cyclone 7077 14 CFM Steel Orifice

Cyclone 7077 14 CFM Steel Orifice

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Cyclone 2057 Pack 12 Mylar Shields

Cyclone 2057 Pack 12 Mylar Shields

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

3M™ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box

3M™ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box

Baby Changing Table - 9012

Baby Changing Table - 9012

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black

Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black

Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

Cyclone 7011 14 CFM Ceramic Nozzle

This 14 CFM Ceramic Nozzle is for use with Cyclone Abrasive Blast Cabinets. 1/4" ID, 1/2" OD, 1-1/2" Long.

Product Details

  • Type Nozzle
  • Package Quantity 1
  • Brand Cyclone Manufacturing
  • Description 14 CFM Ceramic Nozzle
  • Material Ceramic
  • Manufacturers Part Number 7011
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cyclone 7011 14 CFM Ceramic Nozzle

Cyclone 7011 14 CFM Ceramic Nozzle

Item #: WBB782579

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant