Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Diagonal Cutting Pliers

11 Results

Diagonal Cutting Pliers

Diagonal Cutting Pliers
Diagonal Cutting Pliers are efficient tools for cutting hard wire, piano wire, netting, wire mesh, and more. Select models feature a tapered nose design for working in confined spaces and a contoured thumb area for enhanced comfort. Made from forged steel for strength and durability, these pliers are ideal for any cutting job.
CompareImageHandle Color FamilyHandle TypeLengthStyleWire CutterModel #Price
Stanley 84-105 6" Basic Diagonal Cutting Plier
Black
Plastic Dipped
6-3/16 in
Standard
Yes
Ships Same Day
WBB983664
$17.75
Klein Tools® D275-5 5" Lightweight Flush Cutting Diagonal Plier
Red
Comfort Grip
5 in
Flush Cutter
Yes
Ships Same Day
WBB324614
$28.95was $29.95
Save $1.00
IRWIN VISE-GRIP® 2078306 6" Diagonal Plier
Blue/Yellow
Comfort Grip
6 in
Standard
Yes
WBB222907as low as

$32.95

Save $2.00
K-Tool KTI-52007 7" Basic Diagonal Plier
Red
Plastic Dipped
7 in
Standard
No
Ships Same Day
WBB640799
$29.95
Proto J206G 6-1/16" Diagonal Cutting Plier
Red
Plastic Dipped
6-1/16 in
Thin Nose
Yes
WBB323911$37.95
Stanley 84-104 5-3/4" Basic Diagonal Cutting Plier
Black
Non-Slip
5-3/4 in
Standard
Yes
WBB983663$14.75
Stanley 84-028 7" Diagonal Cutting Plier
Black/Yellow
Comfort Grip
7-3/16 in
Standard
Yes
WBB983471$29.95

Spring Assisted Diagonal Pliers

Spring Assisted Diagonal Pliers
Spring Assisted Diagonal Pliers are essential, durable tools for any workshop setting. Spring loaded for reduced hand fatigued, these pliers provide comfort and superior cutting performance. These diagonal pliers feature durable steel construction and provide a fully flush cut when cutting tie wraps, plastic and soft metals.
Wire Strippers & Cutters

Wire Strippers & Cutters