Global Industrial
Model # :WB534843
Global Industrial Custom Cut 2-Layer Drawer Liner Kit, Black/Red Foam, 1 Set
Write a Review
|
Questions & Answers (0)
Product Description
✓ Easily highlights removed tools when layered
✓ Thick foam is easy to mark and cut
✓ Perfect for drawers and tool boxes
Keep tools neat, orderly, and in protected with the Global Industrial Custom Cut 2-Layer Drawer Liner Kit. The foam is ideal for fitting simple lining into a variety of drawers and tool boxes. Once the tool shape has been outlined and cut, the tool can be securely placed in a slot where it will not rattle while drawers or tool boxes are in motion. Foam texture is slip-resistant. Each liner can be cut with a sharpened tool.
PRICE
$205.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/4 in |
| Depth | 39 in |
| Height | 3/4 in |
Product Details
| Style | Cut To Fit Sheets |
| Type | Drawer Liner |
| Material | Foam |
| Color | Black/Red |
| Manufacturers Part Number | 534843 |
| Accessory Type | Drawer Liner |
| Brand | Global Industrial |