Take 15% off your entire order!

Offer applied at checkout

Curved Table Top Pop Up, Black, 8'W x 5'H Curved Hook & Loop Receptive

Curved Table Top Pop Up, Black, 8'W x 5'H Curved Hook & Loop Receptive

Item #: WBB779257

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $799.00

Quantity

Customers Also Viewed

Curved Table Top Pop Up, Blue, 6'W x 5'H Curved Hook & Loop Receptive

Curved Table Top Pop Up, Blue, 6'W x 5'H Curved Hook & Loop Receptive

Table Top Stand, Silver, 12"W, Adjustable Height From 24" to 42"

Table Top Stand, Silver, 12"W, Adjustable Height From 24" to 42"

Table Top Stand, Black, 12"W, Adjustable Height From 24" to 42"

Table Top Stand, Black, 12"W, Adjustable Height From 24" to 42"

Curved Table Top Pop Up, Black, 8'W x 5'H Curved Hook & Loop Receptive

Features

  • 8 Foot Wide Pop Ups include Two Halogen Lamps
  • All Table Top Pop Ups include Canvas Carry Bag

Weights & Dimensions

  • Depth 13 IN (33.02 cm)
  • Length 35 IN (88.9 cm)
  • Height 5 FT (1.52 m)

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Type Table Top Display
  • Displays Banner / Poster
  • Brand SpeedPress
  • Package Quantity 1
  • Warranty 30 Day
  • Material Aluminum / Fabric
  • Style Static
  • Manufacturers Part Number 569j329k40
  • Color Family Black
  • Power Center N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $141.00 with this comparable product

Curved Table Top Pop Up, Blue, 6'W x 5'H Curved Hook & Loop Receptive

Item #: B779256

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$658.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Curved Table Top Pop Up, Black, 8'W x 5'H Curved Hook & Loop Receptive

Curved Table Top Pop Up, Black, 8'W x 5'H Curved Hook & Loop Receptive

Item #: WBB779257

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant