SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cup-A-Soup - Chicken Noodle, 22 ct size, 4 ct pack

Cup-A-Soup - Chicken Noodle, 22 ct size, 4 ct pack

Item #: WBB472987

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $54.95

Quantity

Cup-A-Soup - Chicken Noodle, 22 ct size, 4 ct pack

  • Chicken Noodle Flavor
  • 22 ct Size
  • 88 Units per Case

Weights & Dimensions

  • Size 22 Packs

Product Details

  • Type 1 Cup Serving
  • Brand Lipton
  • Package Quantity 22 Packets/Box
  • Description Cup-A-Soup
  • Flavor Chicken Noodle
  • Manufacturers Part Number LIPTJL03487
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cup-A-Soup - Chicken Noodle, 22 ct size, 4 ct pack

Cup-A-Soup - Chicken Noodle, 22 ct size, 4 ct pack

Item #: WBB472987

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant