SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 401207 - Crystalon® Stack-All® SAN Tumbler 12 Oz., Clear, Ribbed Texture - Pkg Qty 48

Carlisle 401207 - Crystalon® Stack-All® SAN Tumbler 12 Oz., Clear, Ribbed Texture - Pkg Qty 48

Item #: WBB624674

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.22 ea.

Price: $106.56 / Pkg of 48

Quantity

Customers Also Viewed

Carlisle 4366307 - Swirl Polycarbonate Tumbler 8 Oz., Clear - Pkg Qty 36

Carlisle 4366307 - Swirl Polycarbonate Tumbler 8 Oz., Clear - Pkg Qty 36

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Cambro 32CC152 - Coca-Cola Tumbler, 32 Oz., Top Dia. 3-15/16", Bottom. Dia. 2-7/8", 7-1/4"H, Clear - Pkg Qty 24

Cambro 20CC152 - Coca-Cola Tumbler, 22 Oz., 6-1/2"H, Clear - Pkg Qty 72

Cambro 20CC152 - Coca-Cola Tumbler, 22 Oz., 6-1/2"H, Clear - Pkg Qty 72

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Crystalon® Stack-All® SAN Tumbler 12.3 Oz. - Clear

Features:
  • Update your tabletop with the distinctive look of Crystalon®
  • Unique reflective design shows your beverage beautifully
  • Stylish ribbed texture offers better grip
  • Made of break-resistant SAN
  • Stacking lugs prevent jamming when stored
  • Dishwasher safe

Weights & Dimensions

  • Height 5 IN (12.7 cm)
  • Diameter Lip 3 IN (7.62 cm)
  • Base Diameter 2-1/6 IN (5.5 cm)

Product Details

  • Type Tumbler
  • Package Quantity 48
  • Brand Carlisle
  • Material SAN
  • Style Crystalon® Stack-All
  • Manufacturers Part Number 401207
  • Capacity 12 OZ
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 401207 - Crystalon® Stack-All® SAN Tumbler 12 Oz., Clear, Ribbed Texture - Pkg Qty 48

Carlisle 401207 - Crystalon® Stack-All® SAN Tumbler 12 Oz., Clear, Ribbed Texture - Pkg Qty 48

Item #: WBB624674

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant