Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Cold Protection Gloves

Cold protection gloves provide insulated hand protection in low-temp or freezing environments. Designed with thermal linings and durable exteriors, cold-weather work gloves offer warmth and flexibility for a range of tasks, ensuring comfort and dexterity in cold conditions. Cold work gloves are available in various materials and sizes. High-visibility gloves, cryogenic gloves, and other specialty gloves are available for more specific settings and tasks.
95 Results

Type

View All Type

Ships From Canada

Availability

Special Price

View All Size
View All Brand
View All Material
View All Color
95 Results
Compare
1
1
$94.95
In Stock, Ships in 3-4 days

Size

M

Color

Gray

Material

Nylon

Cuff Style

Gauntlet

Compare
1
1
$16.25
Ships Same Day

Size

S

Color

Black

Material

Nylon/Acrylic

Cuff Style

Elastic Knitwrist

Compare
1
1
$41.95
Ships in 2 Business Days

Size

X Large

Color

Gray/Black

Material

Armortex®

Cuff Style

Gauntlet Cuff

Compare
1
1
$64.95
In Stock, Ships in 3-4 days

Size

L

Color

Yellow

Material

Nylon

Cuff Style

Hook & Loop

Compare
1
1
$31.95
Ships in 2 Business Days

Size

Large

Color

Gray/Black

Material

Synthetic Leather

Cuff Style

Elastic Cuff

Compare
1
1
$14.75
In Stock, Ships in 3-4 days

Size

L

Color

Blue

Material

Cotton/Polyester

Cuff Style

Elastic Knitwrist