Take 15% off your entire order!

Offer applied at checkout

Tensabarrier® Wall Mount Retractable Belt Barrier, Black Case W/7-1/2' Black/White Belt

Tensabarrier® Wall Mount Retractable Belt Barrier, Black Case W/7-1/2' Black/White Belt

Item #: WB250534

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Black/White

Black/White

Price: $112.95

Quantity

Customers Also Viewed

Create an attractive crowd control barrier that sets up easily and stores compactly. The Slow Retract™ mechanism rewinds belt into cassette slowly and safely. Simply release belt, drop to floor and it will automatically retract at a controlled speed.

This black steel wall mount unit contains one belt that connects to Belt Receiver (sold separately). The nylon belt's fine weave prevents fraying and puckering and grommet protects ends from raveling. Recommended maximum spacing for this crowd control barriers is 7'. Complies with ADA/UFAS regulation 4.4.1. Shipped assembled.
Many accessories available to customize your crowd control barrier.

This model can be returned up to 30 days after purchase only.

  • WIDTH INCHES 2-3/4 (6.99 cm)
  • HEIGHT INCHES 4-1/8 (10.48 cm)
  • COLOR FINISH Black
  • BRAND Tensator
  • ASSEMBLY Assembled
  • BELT COLOR Black/White
  • BELT LENGTH FEET 7-1/2 (2.29 m)
  • CONSTRUCTION Steel
  • MODEL 250534
  • MOUNT TYPE Wall Mount
  • Base Model Number 250534
  • TYPE Wall Mount Retractable Belt Barrier
  • BELT WIDTH INCHES 2 (5.08 cm)
  • BELT MESSAGE --
  • WEIGHT LBS 10 (4.55 kg)
  • LIMITED WARRANTY 2 Years
  • PACKAGE QUANTITY 1
  • NUMBER OF BELTS 1
  • MANUFACTURERS PART NUMBER 896-STD-33-STD-NO-S3X-C
  • APPLICATION Indoor
  • ATTACHMENT Receiver
  • SERIES 896
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tensabarrier® Wall Mount Retractable Belt Barrier, Black Case W/7-1/2' Black/White Belt

Tensabarrier® Wall Mount Retractable Belt Barrier, Black Case W/7-1/2' Black/White Belt

Item #: WB250534

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant