Take 15% off your entire order!

Offer applied at checkout

+

Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt

Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt

Item #: WB250533

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $220.95

Quantity

Customers Also Viewed

Create an attractive crowd control barrier that moves easily, stores compactly and adjusts to an exact length. All-new features include locking belt receiver that prevents accidental tape release and the Slow Retract™ mechanism that rewinds belt into cassette slowly and safely. Simply release belt, drop to floor and it will automatically retract at a controlled speed.

This black steel stanchion post measures 38"H and weighs 26 lbs., and the weighted base is finished with a non-marring rubberized floor protector. Post includes 3 belt receivers for flexible configurations. The nylon belt's fine weave prevents fraying and puckering and grommet protects ends from raveling. Recommended maximum post spacing for crowd control barriers is 7'. Complies with ADA/UFAS regulation 4.4.1. Shipped assembled. Price for one post with belt.
Many accessories available to customize your crowd control barrier. 2 Year Limited Warranty.

This model can be returned up to 30 days after purchase only.

  • HEIGHT INCHES 38 (96.52 cm)
  • COLOR FINISH Black
  • BASE STYLE Standard Round
  • BRAND Tensator
  • DESCRIPTION Tensabarrier® Retractable Belt Post
  • ASSEMBLY Assembled
  • BELT COLOR Black/White
  • BELT LENGTH FEET 7-1/2 (2.29 m)
  • POST COLOR Black
  • MODEL 250533
  • POST CONSTRUCTION Steel
  • TYPE Retractable Belt Barrier
  • POST HEIGHT INCHES 40 (101.6 cm)
  • BASE COLOR FINISH Black
  • BELT MESSAGE --
  • WEIGHT LBS 26 (11.82 kg)
  • LIMITED WARRANTY 2 Years
  • STYLE Single Belt Post
  • NUMBER OF BELTS 1
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER 890B-33-33-33-STD-NO-S3X-C-S
  • APPLICATION Indoor
  • SERIES 890
  • Belt barriers can be used as room partitions to create separate spacing in large areas.
  • Crowd control barriers ideal for creating organized lines for businesses.
  • Barrier posts help make longer lines for smaller areas.
  • Optional sign directs crowds. Easily attaches to post with sign bracket and adapter (sold separately).
  • Optional sign bracket and frame holds acrylic and paper signs (sold separately).
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Mike Bailey

    Date: April 23, 2019

    Crowd Control Barrier Black Post-B/W 71/2'L Belt
    Your review:
    Excellent for usage in an adult enviroment. Not good around small children.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt

Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt

Item #: WB250533

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Tensabarrier® Retractable Belt Barrier, 40" Black Post, 7-1/2' Black/White Belt
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant