Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ampco

Model # :WBB322481

MPN #: W-31

AMPCO® Crow Bar, Non-Sparking, 36" OAL

Product Description
AMPCO® W-31 Non-Sparking Bar Crow 36" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free
PRICE
$479.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Weight7 lb lbs
Tip Width1 11/16 in
Stock Size7/8"

Product Details

TypeCrow Bar
Manufacturers Part NumberW-31
Tip TypeChisel - Straight, Claw - Gooseneck
Stock ShapeHex
BrandAmpco