Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ampco

Model # :WBB322311

MPN #: W-30A

AMPCO® Crow Bar, Non-Sparking 30" OAL

Product Description
AMPCO® W-30A Non-Sparking Bar Crow 30" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free
PRICE
$455.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Weight3 1/2 lb lbs
Tip Width1 9/16 in
Stock Size7/8"

Product Details

TypeCrow Bar
Manufacturers Part NumberW-30A
Tip TypeChisel - Straight, Claw - Gooseneck
Stock ShapeHex
BrandAmpco