Features:
- Non-sparking
- Non-magnetic
- Corrosion resistant
- Made in the USA
- Beryllium-free
Weights & Dimensions
| Length | 24 in |
| Weight | 3 1/2 lb lbs |
| Tip Width | 1 1/4 in |
| Stock Size | 3/4" |
Product Details
| Type | Crow Bar |
| Manufacturers Part Number | W-30 |
| Tip Type | Chisel - Straight, Claw - Gooseneck |
| Stock Shape | Hex |
| Brand | Ampco |