Cross-Guard® ADA Compliant Ramps for Guard Dog® 3 channel feature a gentle slope, slip-resistant ramps, and a heavy duty rating to provide a safe crossing point for wheelchairs and vehicles with small wheels, carts, forklifts, and heavy trucks. They are compatible with select Guard Dog® and Linebacker cable protectors. These lightweight, 36" wide, modular ADA Compliant ramps quickly attach to one or multiple protectors while still allowing accessibility to cables and cords. One person installation - no tools required. (Blue)
Cross Guard® Ada Compliant Ramps For Guard Dog® 3 Ch - Blue - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,470.00 Sold in packages of 2 / $1,735.00 ea
1
1
Ships in 8 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 34-13/16 in |
| Height | 2-7/8 in |
Product Details
| Type | ADA Ramp |
| Color | Blue |
| For Use With | Guard Dog® 3 CH |
| Operating Temperature | -40°F to 120°F |
| Number of Channels | 3 |
| Capacity | 20,150 lbs/Tire |
| Material | Urethane |
| Package Quantity | 2 |
| Manufacturers Part Number | CPRP-3GD-BLU |
| Brand | Checkers Industrial Products |