Cross Divider for Akro Stacking Bin size 5-1/2 x 10-7/8 x 5. Helps to maximize storage space and prevent spillage while organizing parts. Easily snaps into place. Priced Per Pack. Six dividers per pack. Must be ordered in multiples of 18 packs.
Akro-Mils Cross Divider 41230 For AkroBin® 5-1/2 x 10-7/8 x 5, Price Pack of 6 - Pkg Qty 18
|
Questions & Answers (0)
Product Description
PRICE
$252.00 Sold in packages of 18 / $14.00 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
Product Details
| Style | Cross Divider |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Fits Akro Stacking Bins #30230 |
| Color | Black |
| Manufacturers Part Number | 41230 |
| Accessory Type | Divider |
| Brand | Akro-Mils |