Designed for pallets and larger bulk items. 14-gauge steel. Includes safety clip, requires two skid supports per pallet. Colour: orange.
Cresswell Box-Style Beam for Pallet Racks - 120x5" - 1.5" Beam Depth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 7400 lbs |
| Beam Height | 5 in |
| Beam Width | 120 in |
| Thickness | 14 |
Product Details
| Material | Steel |
| Color | Orange |
| Brand | Cresswell |