Slow setting cement. For CPVC pipe and fittings up to 12". For cold and hot potable water to 180º F (82º C). NSF Certified. Meets ASTM D-2846 and F-493. For good bond we recommend that our Clear or Purple Primer be used. Shelf life is limited to 2 years from date on can. A LOW VOC formulation.
Black Swan CPVC Cement (Gray) - Heavy Bodied, 1 Pt - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$467.40 Sold in packages of 12 / $38.95 ea
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 pt |
Product Details
| Temperature Range | 40-100 |
| Type | CPVC Cement |
| Package Quantity | 12 |
| Description | CPVC Cement (Gray) - Heavy Bodied |
| Color | Gray |
| Manufacturers Part Number | 07242 |
| Brand | Black Swan |
Compliance & Certifications
| NSF Certified | NSF |