Aluminum stock pot made of 1100-soft alloy NSF listed, aluminum riveted handles economy alternative to USA made Eagleware® product.
Alegacy APC20 - Cover For Optima ® Iii 20 Qt. Stock Pot
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 12 in |
Product Details
| Capacity | 20 qt |
| Material | Aluminum |
| Package Quantity | 6 |
| Description | Optima III Aluminum Stock Pot Cover, 12 Diameter Inches |
| Manufacturers Part Number | APC20 |
| Fits | Optima III 20 Qt. Stock Pot |
| Brand | Alegacy |