x

Take 15% off your entire order!

Offer applied at checkout

Cover For 950 Series Closer - Aluminum - Pkg Qty 10

Cover For 950 Series Closer - Aluminum - Pkg Qty 10

Item #: WBB279038

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$16.50 ea.

Price: $165.00 / Pkg of 10

Quantity

Customers Also Viewed

Cover for 950 series door closers. Aluminum Finish.

  • TYPE Fits All
  • MANUFACTURERS PART NUMBER 950COVERAL
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 10
  • COLOR FINISH Aluminum
  • HEIGHT INCHES 2-7/8 (7.3 cm)
  • LENGTH INCHES 10 (25.4 cm)
  • WIDTH INCHES 2 (5.08 cm)
  • LIMITED WARRANTY YEARS 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cover For 950 Series Closer - Duranodic - Pkg Qty 10

Item #: B279039

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$165.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cover For 950 Series Closer - Aluminum - Pkg Qty 10

Cover For 950 Series Closer - Aluminum - Pkg Qty 10

Item #: WBB279038

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant