Keep your computer monitor & keyboard safe while allowing access to users with this computer cabinet. Secure steel cabinet prevents theft and vandalism by limiting access to monitor and keyboard. Conveniently place this cabinet on any desktop or countertop for computer use. Fully retractable locking front door has a break resistant acrylic window. Conveniently stores monitors up to 21" diagonal. Slide-out locking keyboard/mouse drawer fully extends on ball bearing slides. Monitor compartment is louvered to reduce heat build up. Includes convenient cable management ports. All locks keyed alike. Dark Gray powder coated finish. Interior compartment measures 24-1/4"W x 21-3/4"D x 21"H. Measures 24-1/2"W x 22-1/2"D x 27-1/8"H overall. Assembles easily. 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Optional AC Fan Kit (sold separately) reduces heat build up. 1 Year Limited Warranty.
Global Industrial
Model # :WBB3138298
Global Industrial Countertop CRT Computer Cabinet, Dark Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$839.00was $1069.00
Save $230.00 (22%)
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 22-1/2 in |
| Height | 27 in |
| Monitor Size Maximum | 21" Diagonal |
Product Details
| Assembly Required | Yes |
| Type | Computer Cabinet |
| Color | Dark Gray |
| Battery Powered | No |
| Enclosure Type | Display Only |
| Mounting Location | Countertop |
| Display Screen | CRT or LCD Monitors |
| Material | Steel |
| Manufacturers Part Number | 607294DGA |
| Lockable | Yes |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |