The perfect towel for a variety of uses onboard and in the engine room including wiping, cleaning, polishing and soaking up spills. Extra-soft and absorbent ring spun 100% cotton makes this towel stand above the rest. Washable.
Swobbit Cotton Terry Towel 3 Pack 17" x 14" - SW56100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 14 in |
| Weight | 1 lbs |
| Cleaning Width | 17 x 14 in |
Product Details
| Material | Cotton |
| Package Quantity | 1 |
| Description | Cotton Towels |
| Color | White |
| Manufacturers Part Number | SW56100 |
| Brand | Swobbit |