Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x 60' Black

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x 60' Black

Item #: WB276613BK

Not Yet Rated

Price: $117.95

We will notify you when this product is back in stock.

Customers Also Viewed

Invigorator™ Corrugated Safety Matting
The Invigorator Mat features a durable fluted vinyl surface that provides excellent traction in an easy-to-clean mat. Comfortable ErgoFlex foam provides anti-fatigue relief. Beveled edges offer enhanced safety and allows for easy cart access. Resists common chemicals and fluids when cleaned regularly. Durable, long-wearing construction reduces mat delamination.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


Product Details

  • Pattern Corrugated
  • Description Corrugated Surface Safety Mat
  • Type Pre-Cut Mat
  • Surface Material Recycled Plastics
  • Border Color Family No Border
  • Brand Apache Mills
  • Manufacturers Part Number 34470090030000500
  • Color Family Black
  • Backing Material Vinyl

Weights & Dimensions

  • Width 3 ft (.91 m)
  • Length 5 ft (1.52 m)
  • Thickness 1/2 in
  • Weight 22.5 lbs (10.23 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • High heels-will the heels punch through?

    Question Asked By: July 10, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      Yes high heeled shoes will puncture the fabric.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x 60' Black

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x 60' Black

Item #: WB276613BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x 60' Black
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x 60' Black
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x 60' Black
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 3' x 60' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant