Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black/Yellow Border

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black/Yellow Border

Item #: WB276612YB

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Quantity

Customers Also Viewed

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x Up to 75' Black/Yellow Border

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x Up to 75' Black/Yellow Border

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x Up to 75' Black

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x Up to 75' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 3' x 4' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black/Yellow Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 2' x 3' Black

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 2' x 3' Black

Cozy Products Foot Warmer™ Heated Floor Mat 1/4" Thick 3' x 2' Black

Cozy Products Foot Warmer™ Heated Floor Mat 1/4" Thick 3' x 2' Black

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Invigorator™ Corrugated Safety Matting
The Invigorator Mat features a durable fluted vinyl surface that provides excellent traction in an easy-to-clean mat. Comfortable ErgoFlex foam provides anti-fatigue relief. Beveled edges offer enhanced safety and allows for easy cart access. Resists common chemicals and fluids when cleaned regularly. Durable, long-wearing construction reduces mat delamination.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


Weights & Dimensions

  • Width 2 FT (.61 m)
  • Length 3 FT (.91 m)
  • Thickness 1/2 IN
  • Weight 9 LBS (4.09 kg)

Product Details

  • Pattern Corrugated
  • Description Corrugated Surface Safety Mat
  • Type Pre-Cut Mat
  • Surface Material Recycled Plastics
  • Brand Apache Mills
  • Border Color Family Yellow
  • Material Recycled Plastics Surface; Vinyl Backing
  • Manufacturers Part Number 34470090320000300
  • Color Family Black
  • Backing Material Vinyl
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JANNA

    Date: April 23, 2019

    So durable!
    Your review:
    Easy to clean durable matting. Great for working in the lab or in the garage!
  • Reviewer: Karen

    Date: April 23, 2019

    SHOP MAT
    Your review:
    GREAT PRICE FAST DELIVERY
  • Reviewer: RANDY

    Date: April 23, 2019

    Feels Great
    Your review:
    We purchased several of these mats for our employees to stand on all day long.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black/Yellow Border

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black/Yellow Border

Item #: WB276612YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black/Yellow Border
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black/Yellow Border
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black/Yellow Border
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant