Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black

Item #: WB276612BK

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Quantity

Customers Also Viewed

Invigorator™ Corrugated Safety Matting
The Invigorator Mat features a durable fluted vinyl surface that provides excellent traction in an easy-to-clean mat. Comfortable ErgoFlex foam provides anti-fatigue relief. Beveled edges offer enhanced safety and allows for easy cart access. Resists common chemicals and fluids when cleaned regularly. Durable, long-wearing construction reduces mat delamination.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


  • LENGTH INCHES 36 (91.44 cm)
  • LENGTH FEET 3 (.91 m)
  • WIDTH INCHES 24 (60.96 cm)
  • WIDTH FEET 2 (.61 m)
  • COLOR FINISH Black
  • BACKING MATERIAL Vinyl
  • BORDER COLOR No Border
  • BRAND Apache Mills
  • DESCRIPTION Corrugated Surface Safety Mat
  • MANUFACTURERS PART NUMBER 34470090020000300
  • MODEL 34-470
  • SURFACE Recycled Plastics
  • THICKNESS INCHES 1/2 (1.27 cm)
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 9 (4.09 kg)
  • PATTERN Corrugated
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Ferd

    Date: April 23, 2019

    Mats
    Your review:
    provide good support, serves it purpose
  • Reviewer: jeff

    Date: April 23, 2019

    Soft n Cushy
    Your review:
    We actually are going to buy a couple more they help...
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black

Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black

Item #: WB276612BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black
    Apache Mills Invigorator™ Corrugated Safety Mat 1/2" Thick 2' x 3' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant