NESTING UTILITY TOTE WITHOUT LID
Lightweight, yet tough, this corrugated plastic tote is steel band reinforced at the top for added strength and rigidity. Easy to clean, resistant to dirt, moisture and grease. Convenient hand holes for easy carrying. Nests for space saving storage. Meets US Postal Service requirements.
Global Industrial
Model # :WB257915YL
Global Industrial Corrugated Plastic Postal Nesting Tote, 18-1/2"L x 13-1/4"W x 12"H, Yellow
|
Questions & Answers (0)
Product Description
PRICE
$24.50
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 13-1/4 in |
| Height | 12 in |
| Size (L x W x H) | 18-1/2 x 13-1/4 x 12 in |
| Inside Length | 15 in |
| Inside Width | 11 in |
| Inside Bottom Length | 15 in |
| Inside Bottom Width | 11 in |
| Weight Capacity | 30 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Tote |
| Color | Yellow |
| Style | Tote without Lid |
| Lid | No |
| Material | Corrugated Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 257915YL |
| Stack and/or Nest | Nest |
| Brand | Global Industrial |