NESTING UTILITY TOTE AND LID
Lightweight, yet tough, this corrugated plastic tote is steel band reinforced at the top for added strength and rigidity. Easy to clean, resistant to dirt, moisture and grease. Convenient hand holes for easy carrying. Nests for space saving storage. Meets US Postal Service requirements.
Sold in carton quantities of 10. Please enter a multiple of 10 in the QTY box
Global Industrial
Model # :WB257816
Global Industrial Corrugated Plastic Postal Nesting Tote w/ Lid,18-1/2"Lx13-1/4"Wx12"H,Natural - Pkg Qty 10
|
Questions & Answers (0)
Product Description
PRICE
$289.50 Sold in packages of 10 / $28.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 13-1/4 in |
| Height | 12 in |
| Size (L x W x H) | 18-1/2 x 13-1/4 x 12 in |
| Weight Capacity | 30 lbs |
| Weight | 3 lbs |
Product Details
| Type | Tote |
| Color | White |
| Style | Tote with Lid |
| Lid | Yes |
| Material | Corrugated Plastic |
| Package Quantity | 10 |
| Manufacturers Part Number | 257816 |
| Stack and/or Nest | Nest |
| Brand | Global Industrial |