NESTING UTILITY TOTE AND LID
Lightweight, yet tough, this corrugated plastic tote is steel band reinforced at the top for added strength and rigidity. Easy to clean, resistant to dirt, moisture and grease. Convenient hand holes for easy carrying. Snug fitting lid protects contents against dust and dirt. Nests for space saving storage. Meets US Postal Service requirements.
Sold in carton quantities of 10. Please enter a multiple of 10 in the QTY box.
Global Industrial
Model # :WB257920BL
Global Industrial Corrugated Plastic Postal Mail Tote w/ Lid, 18-1/2"L x 13-1/4"W x 12"H, Blue - Pkg Qty 10
|
Questions & Answers (0)
Product Description
PRICE
$289.50 Sold in packages of 10 / $28.95 ea
1
1
Backordered, expected around 01/01/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 13-1/4 in |
| Height | 12 in |
| Size (L x W x H) | 18-1/2 x 13-1/4 x 12 in |
| Weight Capacity | 30 lbs |
| Weight | 3 lbs |
Product Details
| Type | Tote |
| Color | Blue |
| Style | Tote with Lid |
| Lid | Yes |
| Material | Corrugated Plastic |
| Package Quantity | 10 |
| Manufacturers Part Number | 257920BL |
| Stack and/or Nest | Nest |
| Brand | Global Industrial |