Corrosion Resistant Set Screw Collar CRC-Series, Climax Metal, 3/8" bore, 3/4" outside diameter.
T316 Stainless Steel Corrosion Resistant Set Screw Collar. Traditional collar design.
Corrosion Resistant Set Screw Collar CR, 3/8", 316 Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Weight | 0 lbs |
| Diameter | 3/4 in |
| Bore Size | 3/8" |
Product Details
| Material | 316 Stainless Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | CRC-037-S |
| Brand | Climax Metal |